Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Corrosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0326-NP_10X7
Mfr # LCU4-0326-NP_10X7
Zoro # G9492029
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0326-NP_10X7
- Zoro # G9492029
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Corrosive Materials Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, New Navy, Large, REG (K124-472LREG)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 40 PK, Black (HM2021831003-BK-L)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-308/M)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- LYLE Gasoline Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0294-RD_5X3.5 (LCU4-0294-RD_5X3.5)
- LYLE Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0297-NA_10X7 (LCU4-0297-NA_10X7)
- LYLE Corrosive Materials Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0149-RD_10X7 (LCU4-0149-RD_10X7)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Propane Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0013-RD_5X3.5 (LCU4-0013-RD_5X3.5)
- SIGNMISSION OSHA Sign, 24" Height, Aluminum, Portrait Combustible Dust Explosion Hazard, Portrait (OS-DS-A-1824-V-1831)
- Lyle Chemical, Gas & Hazardous Material Signs