Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Corrosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0216-NP_10X7
Mfr # LCU4-0216-NP_10X7
Zoro # G9490330
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0216-NP_10X7
- Zoro # G9490330
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Corrosive Materials Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Face Shield with Chin Guard (17-13002)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- LYLE Sign, Biohazard Waste Holding (W Sym) (LCUV-0113ST-RD_10x7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1151-NP_14X10 (U3-1151-NP_14X10)
- LYLE Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10 (LCU4-0215-NP_14X10)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- NMC Contains Cadmium May Cause Cancer, ESD29RD (ESD29RD)
- Lyle Signs