Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0216-NP_14X10
Mfr # LCU4-0216-NP_14X10
Zoro # G9490321
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosive
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0216-NP_14X10
- Zoro # G9490321
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Corrosive Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Green, Nylon, Size Universal, 33 to 36 in Waist Size, 36 in Length (WELJE802)
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XL)
- LYLE Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1102-RD_7X5 (U4-1102-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1268-RA_14X10 (U3-1268-RA_14X10)
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0322-NP_10X7 (LCU4-0322-NP_10X7)
- LYLE Buried Cable Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0351-RD_7X5 (LCU4-0351-RD_7X5)
- NMC Hazardous Material Kit Aluminum (NFPK9)
- Lyle Chemical, Gas & Hazardous Material Signs