Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0149-NP_14X10
Mfr # LCU4-0149-NP_14X10
Zoro # G9489089
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Corrosives. Avoid Contact With Eyes And Skin.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0149-NP_14X10
- Zoro # G9489089
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Corrosive Materials Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosives. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X24 Waist Lth Apron (4124)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White, PK2, 2PK (TZE2512PK)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4P (EGA4P)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1310-RD_10X7 (U4-1310-RD_10X7)
- LYLE Plastic Gasoline Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0313-NP_14X10 (LCU4-0313-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1280-RD_7X5 (U5-1280-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- Lyle Signs