Shop All Safety Culture Signs
Lyle
Plastic Cleaning Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU5-0198-NP_10X7
Mfr # LCU5-0198-NP_10X7
Zoro # G8868286
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Efficiency Requires Cleanliness And Order
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0198-NP_10X7
- Zoro # G8868286
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Plastic Cleaning Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- SIGNMISSION Head In Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25182 (A-1218-25182)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1261-RA_10X7 (U7-1261-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1161-NP_14X10 (U7-1161-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1336-RA_10X7 (U7-1336-RA_10X7)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124031)
- Lyle Signs