Shop All Vehicle Signs
Lyle
Plastic Chock Wheels Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, , LCU5-0244-NP_10X7
Mfr # LCU5-0244-NP_10X7
Zoro # G8868539
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wheels Must Be Chocked Before Loading And Unloading
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0244-NP_10X7
- Zoro # G8868539
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Plastic Chock Wheels Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked Before Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 2XL (LUX-TJR-Y2X)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Wired, 1000PK (S-2421BLUPW)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-CRY-04-L)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- LYLE Notice Sign, 7 in H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1467-RD_5X7 (U5-1467-RD_5X7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1584-NP_14X10 (U4-1584-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- LYLE Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0268-RD_5x3.5 (LCU3-0268-RD_5x3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_14x10 (LCU3-0305-RD_14x10)
- JJ KELLER Vehicle Stops At Railroad Crossings (521)
- Lyle Vehicle Signs