Shop All Personal Protective Equipment Signs
Lyle
Plastic Caution Sign, 4 Holes, 14"x10", U4-1641-NP_14X10
Mfr # U4-1641-NP_14X10
Zoro # G4718677
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Glasses And Hearing Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1641-NP_14X10
- Zoro # G4718677
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- BRADY Brady® Spill Magnet Drain Cover, 24"W X 36" L, Yellow/Black, 3112LS (31112LS)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- BRADY Chemical Label, 5 In. W, 5 In. H, PK25 (26117LS)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1503-RA_14X10 (U5-1503-RA_14X10)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0475-NP_14x10 (LCU3-0475-NP_14x10)
- LYLE Safety Glasses Notice, Plastic, 10"x7", Legend Style: Symbol and Text (LCU5-0035-NP_10X7)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE Alum Danger Ear Protection, 10"x7", Sign Legend Color: Black (LCU4-0280-NA_10X7)
- LYLE Safety Sign, Safety Glasses Required, 7inH (U4-1648-RA_10X7)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- Lyle Personal Protective Equipment Signs