Shop All Personal Protective Equipment Signs
Lyle
Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7
Mfr # U4-1400-NP_10X7
Zoro # G4729411
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1400-NP_10X7
- Zoro # G4729411
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Blue (D12-03-009-100)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- LYLE Safety Sign, Respirators Required, 5 in. H (U4-1629-RD_7X5)
- LYLE Decaldanger Ear Protection, 5"x3.5", Header Legend Color: White (LCU4-0280-ND_5X3.5)
- LYLE Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0492-RD_7x5)
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-SF-A-1014-L-10560)
- Lyle Signs