Shop All Personal Protective Equipment Signs
Lyle
Plastic Caution Sign, 4 Holes, 10"x7", U4-1092-NP_10X7
Mfr # U4-1092-NP_10X7
Zoro # G4727987
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend CAUTION BODY HARNESS AND LIFELINE REQUIRED
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1092-NP_10X7
- Zoro # G4727987
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Body Harness And Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- DELTANA Residential Letter A Satin Nickel 4" (RL4A-15)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- CAROLINA SHOE Size 15 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- LYLE Alum Danger Respirator Required, 10"x7", Legend Style: Text (LCU4-0427-NA_10X7)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0155-RA_10x7 (LCU3-0155-RA_10x7)
- LYLE Caution Sign, 10 in. H, Vinyl (LCU3-0292-RD_14x10)
- LYLE Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1368-NA_10x7 (U4-1368-NA_10x7)
- SIGNMISSION OSHA Sign, ESD Sensitive Area Smocks Must Be Worn At, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-12170)
- Lyle Personal Protective Equipment Signs