Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Caustic Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0386-NP_10X7
Mfr # LCU4-0386-NP_10X7
Zoro # G9492841
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Caustic Overhead
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0386-NP_10X7
- Zoro # G9492841
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Caustic Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Overhead, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-8750)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- LYLE Antifreeze Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RA_14X10 (U5-1115-RA_14X10)
- LYLE Plastic Asbestos Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0698-NP_14X10 (LCU4-0698-NP_14X10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1114-RA_10X7 (U3-1114-RA_10X7)
- NMC Danger Acetylene Sign, D3RB (D3RB)
- Lyle Chemical, Gas & Hazardous Material Signs