Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Acid Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # LCU6-0069-NP_10X7
Zoro # G9500200
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Acid
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0069-NP_10X7
- Zoro # G9500200
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Acid Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-36)
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- TINGLEY Tingley Industrial Squam Lined Work Hat, Yellow PVC (H53237.LG)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1485-RA_14X10 (U4-1485-RA_14X10)
- LYLE Alum Danger Boiler Room, 10"x7", LCU4-0553-NA_10X7 (LCU4-0553-NA_10X7)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- LYLE Electrical Ground Notice Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU5-0193-ND_5X3.5)
- LYLE Reflective Hazardous Waste Caution Sign, 7 in H, 10 in W, Vertical Rectangle, LCU3-0091-RA_10x7 (LCU3-0091-RA_10x7)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- NMC Emergency Shower And Eye Wash (M752RB)
- Lyle Chemical, Gas & Hazardous Material Signs