Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0299-NP_14X10
Mfr # LCU4-0299-NP_14X10
Zoro # G9491581
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Acids
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0299-NP_14X10
- Zoro # G9491581
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Acid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acids, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Brow Pad, For Use With C30, C33, C34, S51, S61, S62, S71 Brown (RBPVINYL)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YN33)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10 (U3-1168-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-NA_14x10 (U3-1984-NA_14x10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- LYLE Hazardous Chemicals Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0422-ND_7X5 (LCU4-0422-ND_7X5)
- LYLE Plastic Propane Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0013-NP_14X10 (LCU4-0013-NP_14X10)
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- Lyle Chemical, Gas & Hazardous Material Signs