Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Plastic Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0215-NP_14X10
Mfr # LCU4-0215-NP_14X10
Zoro # G9490288
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Acid
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0215-NP_14X10
- Zoro # G9490288
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Acid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 10, PR (S13BKPUQ10)
- ZORO SELECT Boot/Shoe Covers, Microporous, 1Size, PK300 (SC-KG)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- LYLE Hazardous Chemicals Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0422-ND_7X5 (LCU4-0422-ND_7X5)
- LYLE Aluminum Chemical Storage Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0490-NA_14X10)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- LYLE Alum Danger Propane, 10"x7", LCU4-0310-NA_10X7 (LCU4-0310-NA_10X7)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 84038 (84038)
- Lyle Signs