Shop All Personal Protective Equipment Signs
Lyle
Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish
Mfr # LCU3-0505-NP_10x14
Zoro # G6032411
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Wear Protective Equipment/Use Equipo De Proteccion
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0505-NP_10x14
- Zoro # G6032411
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Personal Protection Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Wear Protective Equipment/Use Equipo De Proteccion, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- MSA SAFETY Carabiner (10040010)
- SCIENTIFIC MATERIALS CO Scimatco Stacking Flammables Cabinet, Ju (SC8079)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0182-RD_7x5 (LCU3-0182-RD_7x5)
- LYLE Decal, Danger Protective, 14 x 10", Printed Language: English (LCU4-0674-RD_14X10)
- LYLE Safety Sign, Ear Plugs Worn, 7in.H (U4-1228-RA_10X7)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- NMC Caution Eye Protection Required Sign - Bilingual (ESC26PC)
- Lyle Personal Protective Equipment Signs