Shop All Parking Signs
Lyle
Permit Parking Sign, 24" x 18, T1-1065-HI_18x24
Mfr # T1-1065-HI_18x24
Zoro # G6051717
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
- Width 18"
- Height 24"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1065-HI_18x24
- Zoro # G6051717
- UPC # 849362002563
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Permit Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153512436)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- CRAFTSMAN Touchscreen Compatible Unisex Silicone Grip Mechanic Gloves, Large (CMMT14199)
- LYLE No Parking Sign, 18" x 12, T1-2885-EG_12x18 (T1-2885-EG_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-EG_12x18 (T1-1180-EG_12x18)
- LYLE Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White (T1-6253-HI_12x24)
- LYLE Faculty & Staff Parking Sign, 18" x 12, T1-1181-EG_12x18 (T1-1181-EG_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-HI_12x18 (T1-1314-HI_12x18)
- LYLE No Parking This Side Sign, 18" x 12, T1-1143-EG_12x18 (T1-1143-EG_12x18)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- Lyle Signs