Shop All Parking Signs
Lyle
Permit Parking Sign, 18" x 12, T1-1064-HI_12x18
Mfr # T1-1064-HI_12x18
Zoro # G5468714
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1064-HI_12x18
- Zoro # G5468714
- UPC # 849362002525
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Permit Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- BRADY Lockout Padlock, Al, Red, Key Different (ALU-RED-38ST-KD)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- LYLE Tow Zone Parking Sign, 12" x 10 (HC-NJ01-10HA)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-HI_12x18 (T1-1036-HI_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-EG_12x18 (T1-1173-EG_12x18)
- LYLE No Parking In Driveway Sign, 18" x 12, T1-1141-EG_12x18 (T1-1141-EG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, T1-1115-DG_12x18 (T1-1115-DG_12x18)
- Lyle Parking Signs