Shop All Parking Signs
Lyle
Permit Parking Sign, 18" x 12, T1-1064-EG_12x18
Mfr # T1-1064-EG_12x18
Zoro # G7434226
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Warning Permit Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense Towing Enforced At All Times
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1064-EG_12x18
- Zoro # G7434226
- UPC # 849362002518
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Permit Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ESS U-Rx Insert (740-0433)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- LYLE Private Property No Parking Sign, 24"x18, PPR-060-18HA (PPR-060-18HA)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-DG_12x18 (T1-1693-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 12" x 12, LD9-6-12HA (LD9-6-12HA)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18 (T1-1186-EG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- SIGNMISSION No Parking On Grass Or Sidewalk 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - On Grass Side (A-1218 No Parking Signs - On Grass Side)
- Lyle Signs