Shop All Traffic Signs
Lyle
Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA
Mfr # W11-2-30SYGA
Zoro # G4887854
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pedestrian Crossing Pictogram
- Width 30 in
- Height 30 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W11-2-30SYGA
- Zoro # G4887854
- UPC # 849362016836
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Mounting Hole Dia. | 0.375 in |
Description
Pedestrian Crossing Pictogram Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- BANNER STAKES PLUS Barrier Set X2, Red Danger-Keep Out (PL4294)
- WELLNESSMATS WellnessMats EL32WMRBNGRY 3 x 2 ft. Estates Linen Polyurethane Mat - Slate (EL32WMRBNGRY)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (E2QSW71A000)
- LYLE Exit Only Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-68-18HA (LR7-68-18HA)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24DA (W17-1-24DA)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30HA (R5-1-30HA)
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-30HA)
- SIGNMISSION Caution Slow Down Pedestrian Traffic 12inx18in Heavy Gauge Aluminums, A-1218 Slow Down - Caution Slo (A-1218 Slow Down - Caution Slo)
- Lyle Traffic Signs