Shop All Traffic Signs
Lyle
Ped Xing Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, W11A-2P-24HA
Mfr # W11A-2P-24HA
Zoro # G4887845
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Ped Xing
- Width 24 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W11A-2P-24HA
- Zoro # G4887845
- UPC # 849362016973
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Ped Xing Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Orange (A1EA64)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- LYLE Facility Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5949-EG_24x18 (T1-5949-EG_24x18)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5028-EG_18x24 (T1-5028-EG_18x24)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-RA_14X10 (U5-1039-RA_14X10)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-DG_12x18 (T1-1028-DG_12x18)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- Lyle Signs