Shop All Parking Signs
Lyle
Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA
Mfr # CS-002-20HA
Zoro # G3897643
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Reserved
- Width 20"
- Height 2-1/2"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # CS-002-20HA
- Zoro # G3897643
- UPC # 849362012616
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 20" |
Height | 2-1/2" |
Mounting Hole Dia. | 0.375 in |
Description
Reserved Parking Sign, Height 2 1/2 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 50 PK, Black (FP-V-50-L-BLK)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- LYLE No Parking Sign, 18" x 12, T1-2888-HI_12x18 (T1-2888-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18 (T1-1052-DG_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1106-EG_12x18 (T1-1106-EG_12x18)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-DG_12x18 (T1-1203-DG_12x18)
- NMC No Parking Unauthorized Vehicles Will Be Towed Sign, TM12J (TM12J)
- Lyle Parking Signs