Shop All Parking Signs
Lyle
Parking Sign, 18 X 12In, R/Wht, Text, RP-022-RW-12HA
Mfr # RP-022-RW-12HA
Zoro # G002696772
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 0.25
- Sign Material Aluminum
- Length 18
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # RP-022-RW-12HA
- Zoro # G002696772
- UPC # 849362015082
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 |
Height | 0.25 |
Length | 18 |
Outside Diameter | 1.41 |
Details
Sign Material | Aluminum |
Material | Aluminum |
Description
This heavy-duty "Employee Parking Only." traffic control sign clearly indicates your rules and intent for parking. Full text of sign reads: "Employee Parking Only - Unauthorized Vehicles Will Be Ticked / Towed At Owners Expense." This sign is made of .080" rustproof aluminum with a highly reflective surface that provides added visibility in low-light conditions. Screen-printed with UV-resistant inks prevent fading and lets you get your message across day or night. Pre-drilled holes in top and bottom of sign allow mounting on U-channel steel posts,, with holes on 1" centers. 18"H x 12"W.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Caution Confined Space Sign, C444RB (C444RB)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- LYLE Bicycle Parking Sign, 18" x 12, T1-1114-EG_12x18 (T1-1114-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE No Parking Between Sign, 18" x 12, T1-1051-DG_12x18 (T1-1051-DG_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 (T1-1175-DG_12x18)
- LYLE Assigned Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-010-12HA)
- HY-KO Signs -Handicap Parking- Al Hi (HW-13)
- Lyle Parking Signs