Shop All Parking Signs
Lyle
Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2214-HI_12x18
Mfr # T1-2214-HI_12x18
Zoro # G6047787
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Doctors Parking Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-2214-HI_12x18
- Zoro # G6047787
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Doctor Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 9.5, EE, Lace Up, Oxford, PR (CA1520)
- EDWARDS SIGNALING Remote Zone Indicator (FSRZI-SA)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-DG_12x18 (T1-1052-DG_12x18)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1-12HA (R7-1-12HA)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- Lyle Parking Signs