Shop All Parking Signs
Lyle
Parking Sign, 12" W, 18" H, English, Recycled Aluminum, White
Mfr # T1-1102-HI_12x18
Zoro # G5172741
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Pets Allowed
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1102-HI_12x18
- Zoro # G5172741
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- ERB SAFETY Boonie Hat, Hi-Viz, Orange, Polyester (61588)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, M (65111301M)
- ATKINSON DYNAMICS Intercom, Slave (AD-27AD)
- LYLE No Parking Sign, 12" W, 6" H, English, Aluminum, Red (NPP-004-12HA)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE Office Parking Sign, 18" x 12, T1-1193-DG_12x18 (T1-1193-DG_12x18)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18 (T1-1050-HI_12x18)
- LYLE Rflctv Visitors Sign, 18x12in, Aluminum, T1-6113-HI_12x18 (T1-6113-HI_12x18)
- ACCUFORM Parking Sign, 14"H, 10"W, Aluminum, MVHR402VA (MVHR402VA)
- Lyle Signs