Shop All Security & Access Signs
Lyle
Parking Lot Gate Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1331-DG_18x18
Mfr # T1-1331-DG_18x18
Zoro # G5270741
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Automatic Gates Gate Timed For One Vehicle Do Not Tailgate Management Not Responsible For Damage To Vehicle
- Width 18 in
- Height 18 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1331-DG_18x18
- Zoro # G5270741
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Parking Lot Gate Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 36" X 72" Tire Link Mat Tire Link Mat (108H3672)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XS, PR (42-615BL/6XS)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- LYLE Admittance Sign, Keep Out, 10 in. H, Text (U6-1202-RA_14X10)
- LYLE Alum Danger Do Not Enter Test, 14"x10" (LCU4-0502-NA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1079-RA_14X10 (U5-1079-RA_14X10)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1559-RA_10X7 (U5-1559-RA_10X7)
- LYLE Security Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1205-RD_14X10)
- NMC Caution Use Other Door Sign, C630AB (C630AB)
- Lyle Signs