Shop All Parking Signs
Lyle
Parking Lot Damage Advisory Sign, 24"x18, T1-1066-EG_18x24
Mfr # T1-1066-EG_18x24
Zoro # G7433885
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Park At Own Risk Not Responsible For Damage Or Theft To Vehicles Or Vehicle Contents The Mgmt
- Width 18"
- Height 24"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1066-EG_18x24
- Zoro # G7433885
- UPC # 849362002594
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Parking Lot Damage & Theft Advisory Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (EXO2-MWEL-05-XL)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6247-HI_12x18 (T1-6247-HI_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- LYLE No Parking Sign, 18" x 12, T1-2886-EG_12x18 (T1-2886-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-HI_12x18 (T1-1314-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- Lyle Parking Signs