Shop All Machine Signs
Lyle
Overhead Hazard Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English
Mfr # LCU4-0254-RD_7X5
Zoro # G8760066
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Overhead Hazard
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0254-RD_7X5
- Zoro # G8760066
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Overhead Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- LYLE Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU6-0024-ND_5X3.5)
- LYLE Robot Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0410-ND_10X7)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- LYLE Reflective Blank Sign Caution Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle (LCU3-0203-RA_14x10)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU4-0262-RD_10X7)
- LYLE Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (U3-2075-NP_7X10)
- NMC Danger Starts Automatically Sign (D465R)
- Lyle Signs