Shop All Slip, Trip & Fall Hazard Signs
Lyle
Open Hole Danger Reflective Label, 5 in H, 7 in W, Reflective Sheeting, LCU4-0330-RD_7X5
Mfr # LCU4-0330-RD_7X5
Zoro # G9327081
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Hole
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0330-RD_7X5
- Zoro # G9327081
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Open Hole Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Hole, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Drivers Gloves, Top Grain/Split Cowhide, Unlined, Rolled Cuff, Keystone Thumb, S, 1 Pair (1414S)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0495-NP_10x7 (LCU3-0495-NP_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- LYLE Handrail Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0218-RD_7x5 (LCU3-0218-RD_7x5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- LYLE Open Hole Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0330-ND_14X10 (LCU4-0330-ND_14X10)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- Lyle Signs