Shop All Slip, Trip & Fall Hazard Signs
Lyle
Open Hole Danger Reflective Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0330-RD_5X3.5
Mfr # LCU4-0330-RD_5X3.5
Zoro # G9327151
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Open Hole
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0330-RD_5X3.5
- Zoro # G9327151
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Open Hole Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Hole, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-06-XXL)
- KASCO Kasco Replacement Dash Socket For K80S T9R Respirator (1301008)
- MOLDEX Moldex 8990 P100/HEPA Cartridges, 1 Pair (8990)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- LYLE Plastic Steps Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU5-0080-NP_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0140-RD_10x7 (LCU3-0140-RD_10x7)
- LYLE Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1054-RD_10X7 (U7-1054-RD_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1266-RA_14X10 (U4-1266-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- Lyle Signs