Shop All Parking Signs
Lyle
Office Parking Sign, 18" x 12, RP-115-12HA
Mfr # RP-115-12HA
Zoro # G4887802
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Office Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # RP-115-12HA
- Zoro # G4887802
- UPC # 849362015211
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Office Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN 5.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238C)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- LYLE Security Parking Sign, 18" x 12, RP-054-12HA (RP-054-12HA)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-DG_12x18 (T1-1774-DG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1171-EG_12x18 (T1-1171-EG_12x18)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- Lyle Parking Signs