Shop All Facility Signs
Lyle
Office and Facility Sign, 7" W, 10" H, LCTB-0024-NA_7x10
Mfr # LCTB-0024-NA_7x10
Zoro # G5934822
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend HAND WASH STATION (HAND WASH PICTOGRAM)
- Width 17 1/2 in
- Height 10 in
- Sign Shape Tri-Bend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCTB-0024-NA_7x10
- Zoro # G5934822
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 17 1/2 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 5 1/2 in |
Description
Office and Facility Sign, Tri-Bend, Number of Printed Sides 3, English, Sign Legend Hand Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., EG (3906-EG-DRILL-KIT)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1514-RD_14X10 (U5-1514-RD_14X10)
- LYLE All Employees Notice, Plastic, 10"x7", LCU5-0002-NP_10X7 (LCU5-0002-NP_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- LYLE Floor Load Notice, Decal, 5"x3.5", Header Legend Color: White, LCU5-0219-ND_5X3.5 (LCU5-0219-ND_5X3.5)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RD_10X7 (U1-1045-RD_10X7)
- NMC Gasoline Sign, M51P (M51P)
- Lyle Facility Signs