Shop All Facility Signs
Lyle
Office and Facility Sign, 14" W, 10" H, LCU1-0152-NA_14x10
Mfr # LCU1-0152-NA_14x10
Zoro # G6039597
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MAXIMUM OCCUPANCY PERSONS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0152-NA_14x10
- Zoro # G6039597
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Occupancy Persons, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1633-RA_7X10 (U5-1633-RA_7X10)
- LYLE Non-Potable Water Notice, Plastic, 10"x7", Height: 7 in, LCU5-0291-NP_10X7 (LCU5-0291-NP_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1512-NA_14x10 (U4-1512-NA_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1443-RD_14X10 (U4-1443-RD_14X10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1377-RD_10X7 (U5-1377-RD_10X7)
- NMC Detour Sign, TM190K (TM190K)
- Lyle Facility Signs