Shop All Facility Signs
Lyle
Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10
Mfr # LCU1-0151-NA_14x10
Zoro # G6051558
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MAXIMUM OCCUPANCY NOT TO EXCEED PERSONS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0151-NA_14x10
- Zoro # G6051558
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Occupancy Not To Exceed Persons, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- CONDOR Safety Glasses, Green Anti-Scratch (4VCA7)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0015-RA_8x8 (LCFL-0015-RA_8x8)
- LYLE Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10 (LCU5-0034-NA_14X10)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- LYLE Security Sign, Silent Alarm System, 14in W (U6-1209-RD_14X10)
- NMC Danger Out Of Service Sign - Bilingual, ESD365PB (ESD365PB)
- Lyle Facility Signs