Shop All Facility Signs
Lyle
Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7
Mfr # U7-1060-GA_10x7
Zoro # G6028738
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY SHUT OFF
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1060-GA_10x7
- Zoro # G6028738
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- TINGLEY Jacket, Breathable Waterproof, XL (J27113)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-021-6pk)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- LYLE Decal, Warning Low Clearance, 5 x 3.5", LCU6-0084-ND_5X3.5 (LCU6-0084-ND_5X3.5)
- LYLE Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10 (LCU3-0321-RA_14x10)
- LYLE Caution Sign, 5 in H, Vinyl, Maximum Height, LCU3-0321-RD_7x5 (LCU3-0321-RD_7x5)
- LYLE Please Wipe Your Feet Notice, 10"x7", LCU5-0174-NP_10X7 (LCU5-0174-NP_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- SIGNMISSION Sign, 3.5" H, For Patient Safety No Cell Phone Use In Sign, Landscape, NS-D-35-L-12861-10PK (OS-NS-D-35-L-12861-10PK)
- Lyle Facility Signs