Shop All Facility Signs
Lyle
Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7
Mfr # LCU1-0151-ED_10x7
Zoro # G6037801
original price:
$3.59
12% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend MAXIMUM OCCUPANCY NOT TO EXCEED PERSONS
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0151-ED_10x7
- Zoro # G6037801
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Maximum Occupancy Not To Exceed Persons, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- VIKING Creekside II Pants Black (868PZ-L)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1110576)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- LYLE Refl Alum Danger Water Line, 10"x7", LCU4-0334-RA_10X7 (LCU4-0334-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1178-RD_7X5 (U7-1178-RD_7X5)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24 (T1-1073-HI_18x24)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1146-RA_10X7 (U7-1146-RA_10X7)
- LYLE Plastic Safety Sign, 10"x7", U7-1091-NP_10X7 (U7-1091-NP_10X7)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Do Not Operate Men Working On Repairs (OS-CS-P-1218-L-19143)
- Lyle Signs