Shop All Facility Signs
Lyle
Office and Facility Sign, 10" W, 14" H, LCU1-2011-NP_10x14
Mfr # LCU1-2011-NP_10x14
Zoro # G6048441
original price:
$7.19
14% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH STATION/ESTACION PARA LAVAR LOS OJOS
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-2011-NP_10x14
- Zoro # G6048441
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1104-RD_7X5 (U4-1104-RD_7X5)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle (U4-1037-NP_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1225-NP_10X7 (U5-1225-NP_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1514-RD_14X10 (U5-1514-RD_14X10)
- HY-KO For Sale Sign 8.5" x 12.5", 10PK, A03006 (A03006)
- Lyle Signs