Shop All Facility Signs
Lyle
Office and Facility Sign, 10" W, 14" H, LCU1-0178-NP_10x14
Mfr # LCU1-0178-NP_10x14
Zoro # G6042607
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY SHOWER AND EYE WASH/DUCHA DE EMERGENCIA Y PARA LAVAR LOS OJOS
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU1-0178-NP_10x14
- Zoro # G6042607
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 120)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2296)
- LYLE Please Wipe Your Feet Notice, 14"x10", LCU5-0174-NP_14X10 (LCU5-0174-NP_14X10)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- LYLE Plastic Safety Sign, 10"x7", U7-1091-NP_10X7 (U7-1091-NP_10X7)
- LYLE Security Sign, Silent Alarm System, 14in W (U6-1209-RD_14X10)
- LYLE Caution Sign, 10 in H, Aluminum, LCU3-0321-RA_14x10 (LCU3-0321-RA_14x10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1377-RD_10X7 (U5-1377-RD_10X7)
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/16 (9229)
- Lyle Facility Signs