Shop All Facility Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1614-RD_7X5
Mfr # U5-1614-RD_7X5
Zoro # G2756175
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Wash Your Hands Before Leaving This Room
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1614-RD_7X5
- Zoro # G2756175
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving This Room, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MULR-04-L)
- CONDOR Absorbent Sock, White, 10 gal., PK2 (35ZR62)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Slow Down - Slow Childr (A-1218 Slow Down - Slow Childr)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1293-RA_10X7 (U5-1293-RA_10X7)
- LYLE Decal, Danger Men Working Above, 10x7", LCU4-0190-NP_10X7 (LCU4-0190-NP_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE Sign, Flush Toilet & Wash Your Hands (W Sym), LCUV-0169ST-RA_14x10 (LCUV-0169ST-RA_14x10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 469H08 (469H08)
- Lyle Facility Signs