Shop All Facility Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5
Mfr # U5-1514-RD_7X5
Zoro # G2757478
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Shipping and Receiving
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1514-RD_7X5
- Zoro # G2757478
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-36-T)
- RED KAP Unisex White Polyester Coat size 3XL (KS64WH RG 3XL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- FLO N GO Portable Fuel Container (06792)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1293-RA_10X7 (U5-1293-RA_10X7)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1104-RD_7X5 (U4-1104-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1210-RA_10X7 (U7-1210-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1197-RA_14X10 (U7-1197-RA_14X10)
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0107-ED_10x7 (LCU3-0107-ED_10x7)
- NMC Deposit Waste Here, N255RB (N255RB)
- Lyle Signs