Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1503-RD_7X5
Mfr # U5-1503-RD_7X5
Zoro # G2757721
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required In This Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1503-RD_7X5
- Zoro # G2757721
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- LABELMASTER Flammable Liquid Placard 2924, PK25 (ZEZ22924)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR (12-3265-60-M)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Safety Sign, Ear Prtctn Oprtng, 5in.H (U4-1252-RD_7X5)
- LYLE Alum Danger Ear Protection, 10"x7", Sign Legend Color: Black (LCU4-0280-NA_10X7)
- LYLE Reflalum Danger Welding Arc, 14"x10", Sign Legend Text Color: Black (LCU4-0160-RA_14X10)
- LYLE Safety Sign, Goggles Required, 10in.H (U4-1344-RA_14X10)
- LYLE Safety Sign, Ear Plugs Worn, 7in.H (U4-1228-RA_10X7)
- LYLE Decaldanger Face Shield Required, 7"x5" (LCU4-0180-ND_7X5)
- Lyle Signs