Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1499-RD_7X5
Mfr # U5-1499-RD_7X5
Zoro # G2757776
original price:
$4.43
6% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Must Be Worn Beyond This Point
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1499-RD_7X5
- Zoro # G2757776
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- FAME FABRICS Dealer Apron, F77, Black (18499)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- LYLE Refldecaldanger Do Not, 5"x3.5", Header: Danger (LCU4-0092-RD_5X3.5)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 7in.H (U4-1272-RA_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- NMC Wear Face Shield, Gloves And.. Sign (C648PB)
- Lyle Personal Protective Equipment Signs