Shop All Facility Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1377-RD_7X5
Mfr # U5-1377-RD_7X5
Zoro # G1814541
original price:
$6.85
9% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Food or Drink In This Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1377-RD_7X5
- Zoro # G1814541
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030L)
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1091-RD_14X10 (U7-1091-RD_14X10)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1076-NP_10X7 (U4-1076-NP_10X7)
- LYLE Sign, Wash Your Hands Before Entering (W Sym), LCUV-0152ST-RA_14x10 (LCUV-0152ST-RA_14x10)
- LYLE Main Gas Cut off Notice, Decal, 14"x10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU5-0098-ND_14X10)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, No Forklifts, Landscape (OS-DS-D-57-L-1467)
- Lyle Signs