Shop All Facility Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5
Mfr # U5-1284-RD_7X5
Zoro # G2107309
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep Area Clean No Food or Drink Permitted
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1284-RD_7X5
- Zoro # G2107309
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Area Clean No Food Or Drink Permitted, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Yellow (PC18-Y)
- AZAR DISPLAYS 6"W x 4"H Sign Holder w/ Magnetic Strips, PK10 (129914)
- UEI TEST INSTRUMENTS COA2 - Wireless Carbon Monoxide Detector (COA2)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0078-ED_14x10 (LCU6-0078-ED_14x10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_7X5 (U4-1315-RD_7X5)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1225-NP_10X7 (U5-1225-NP_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- Lyle Facility Signs