Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1216-RD_7X5
Mfr # U5-1216-RD_7X5
Zoro # G2762560
original price:
$4.03
19% off
new price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Face Shield Required In This Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1216-RD_7X5
- Zoro # G2762560
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Required In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT 50 ft.L Self Retracting Lifeline (10974)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, 4X-Large, Lime, Class 3 (155C-3 4XL)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- LYLE Decal, Danger Protective, 14 x 10", Printed Language: English (LCU4-0674-RD_14X10)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- LYLE High Noise area Notice, Plastic, 10"x7" (LCU5-0150-NP_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0173-ED_10x7 (LCU4-0173-ED_10x7)
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465A27 (465A27)
- Lyle Signs