Shop All Facility Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 7inWx10inH, U5-1633-RD_7X10
Mfr # U5-1633-RD_7X10
Zoro # G2755980
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend You are Entering Food Production Area No Food, Drinks and Chewing
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1633-RD_7X10
- Zoro # G2755980
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend You Are Entering Food Production Area No Food, Drinks And Chewing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPONTEX GLOVE BLUETTES NEO M (18005)
- EAGLE MFG Paints and Inks Cabinet, 96 Gal., Yellow (YPI62X)
- CORDOVA Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (3062L)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1204-RD_7X5 (U4-1204-RD_7X5)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-EG_18x18 (T1-1077-EG_18x18)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1464-RA_10X7 (U5-1464-RA_10X7)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1199-RD_14X10 (U7-1199-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1216-RA_10X7 (U7-1216-RA_10X7)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1268-NA_14x10 (U7-1268-NA_14x10)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-1014-V-12018)
- Lyle Facility Signs