Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1507-RD_10X7
Mfr # U5-1507-RD_10X7
Zoro # G2757636
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Shoes Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1507-RD_10X7
- Zoro # G2757636
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant Lens (130C)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3L-QD-O)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U5-1494-NA_14x10 (U5-1494-NA_14x10)
- LYLE Refldecaldanger Do Not, 5"x3.5", Header: Danger (LCU4-0092-RD_5X3.5)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- LYLE Caution Sign, 7 in H, Vinyl, Eye Protection, LCU3-0361-RD_10x7 (LCU3-0361-RD_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1648-RD_10X7)
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- NMC Large Format Caution Hard Hat Area Sign (C31AD)
- Lyle Personal Protective Equipment Signs