Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7
Mfr # U5-1500-RD_10X7
Zoro # G2107126
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1500-RD_10X7
- Zoro # G2107126
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- SIGNMISSION OSHA, Glasses & Hearing Protection, 18in X 12in Alum, 18" W, 12" H, Landscape, OS-SF-A-1218-L-10907 (OS-SF-A-1218-L-10907)
- Lyle Personal Protective Equipment Signs