Shop All Personal Protective Equipment Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7
Mfr # U5-1494-RD_10X7
Zoro # G2098568
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Glasses and Safety Shoes Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1494-RD_10X7
- Zoro # G2098568
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 7801 7800 Series Premium Silicone Half Mask Respirator, Small (7801)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ACCUFORM BLINKER PEDESTRIAN CROSSING SIGN FRH105 (FRH105)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0357-ED_10x7 (LCU3-0357-ED_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1248-RA_14X10 (U7-1248-RA_14X10)
- LYLE Alum Danger Ear Protection, 10"x7", Height: 7 in (LCU4-0549-NA_10X7)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- LYLE Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1331-RA_10X14)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1499-RD_7X5 (U5-1499-RD_7X5)
- NMC Danger Do Not Enter Eye Protection Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D429PB)
- Lyle Personal Protective Equipment Signs