Shop All Facility Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1491-RD_10X7
Mfr # U5-1491-RD_10X7
Zoro # G2757986
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Equipment Stored Here
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1491-RD_10X7
- Zoro # G2757986
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1199-RD_14X10 (U7-1199-RD_14X10)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 10inWx14inH, U5-1633-RD_10X14 (U5-1633-RD_10X14)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- NMC Conference Room Engraved Sign, EN10BL (EN10BL)
- Lyle Facility Signs