Shop All Facility Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1456-RD_10X7
Mfr # U5-1456-RD_10X7
Zoro # G1814401
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Please Wash Hands Before Returning to Work
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1456-RD_10X7
- Zoro # G1814401
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BRADY Caution Sign, 10in. H x 14in. W, Aluminum, Width: 14" (131959)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U1-1045-NP_10X7 (U1-1045-NP_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- LYLE Parking Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (FA-019-24HA)
- LYLE We are Doing Notice, Decal, 7"x5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU5-0142-RD_7X5)
- Lyle Facility Signs