Shop All Facility Signs
Lyle
NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1438-RD_10X7
Mfr # U5-1438-RD_10X7
Zoro # G1814438
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Out of Service
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U5-1438-RD_10X7
- Zoro # G1814438
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Out Of Service, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Drainage" Commercial Door Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-236-DR)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NST, Yellow (45DV13)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1099-NP_14X10 (U5-1099-NP_14X10)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1375-NP_10X7 (U5-1375-NP_10X7)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE Decal, Danger Men Working Above, 14x10", LCU4-0190-NP_14X10 (LCU4-0190-NP_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1633-RA_7X10 (U5-1633-RA_7X10)
- CONDOR First Aid Sign, 7" W x 10" H, 0.055" Thick, 471T64 (471T64)
- Lyle Signs